Zoro Homepage

Pliers Wrench 10

  • Mfr # 86 03 250

  • Zoro # G803674672


product price: $71.59
/ea

Key Features

Material
Vanadium Electric Steel
Finish
Chrome Plated
Jaw Width
2
Handle Type
Plastic coating
No. of Jaw Positions
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 03 250
Zoro #
G803674672
UPC #
843221003036
Country of Origin
Germany

Dimensions

Overall Length
10.7
Jaw Width
2
Jaw Length
10
Overall Width
2.45
Overall Height
0.85
Height
0.5625

Details

Material
Vanadium Electric Steel
Finish
Chrome Plated
Handle Type
Plastic coating
No. of Jaw Positions
19
Item
Pliers Wrench
Weight
1.18
Color
Red

Description

Pliers Wrench 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.