Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pliers Wrench, 7 1/4

  • Mfr # 86 01 180 SBA

  • Zoro # G403674591


product price: $56.99
/ea

Key Features

Overall Length
10.7
Material
Vanadium Electric Steel
Finish
Polished
Handle Type
Non-slip plastic
No. of Jaw Positions
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 01 180 SBA
Zoro #
G403674591
UPC #
843221027292
Country of Origin
Germany

Dimensions

Overall Length
10.7
Jaw Length
7.25
Overall Width
4.1
Overall Height
0.85

Details

Material
Vanadium Electric Steel
Finish
Polished
Handle Type
Non-slip plastic
No. of Jaw Positions
15
Item
Pliers Wrench
Color
Red

Description

Pliers Wrench,7 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.