Zoro Homepage

Precision Electronics Diagonal Cutters

  • Mfr # 79 42 125 Z

  • Zoro # G4481885


product price: $86.69
/ea
Sold in multiples of 6 for $520.14
Free Shipping & Returns

Key Features

Overall Length
125mm
Material
Chrome Vanadium Ball Bearing Steel
Handle Type
Multi-Component Grip
Features
Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approximately 64 HRC; Approximately 20% Lighter Than Conventional Electronics Pliers; Smooth Running Double Spring for a Gentle and Even Opening; Ergonomically Optimized Handles; Forged, Multi Stage Oil Hardened
Jaw Length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79 42 125 Z
Zoro #
G4481885
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125mm
Jaw Length
11mm
Jaw Width
11mm

Details

Item
Precision Electronics Diagonal Cutters
Material
Chrome Vanadium Ball Bearing Steel
Handle Type
Multi-Component Grip
Features
Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approximately 64 HRC; Approximately 20% Lighter Than Conventional Electronics Pliers; Smooth Running Double Spring for a Gentle and Even Opening; Ergonomically Optimized Handles; Forged, Multi Stage Oil Hardened
Finish
Burnished (Pliers), Polished (Head)
ESD Safe
No
Application
Precision Pliers for Ultra Fine Cutting Work,eg in Electronics and Fine Mechanics; Very Precisely Ground and Sharp Cutting Edges with Very Small Bevels for Precise Cutting Work on Small Electronic Components
Cut Profile
Flush

Description

Precision Electronics Diagonal Cutters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.