Zoro Homepage

Precision Nippers, 10in.L., Black

  • Mfr # 99 10 250

  • Zoro # G9994433


product price: $37.49
/ea

Key Features

Overall Length
9 3/4 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Forged, High Leverage, Multi Stage Oil-Hardened
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99 10 250
Zoro #
G9994433
UPC #
843221018054
Country of Origin
India

Dimensions

Overall Length
9 3/4 in
Jaw Length
1 in
Jaw Width
2 in
Tip Width
5/64 in
For Maximum Wire Thickness
0.13 in
Cutting Edge Length
1 in

Details

Item
Precision Nippers
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Forged, High Leverage, Multi Stage Oil-Hardened
Standards
DIN ISO 9242
Handle Color
Black
ESD Safe
No
Maximum Jaw Opening
63/64 in
Precision
No
Cutting Capacity by Material
1.8 mm (Hard Wire), 3.3 mm (Medium Hard Wire)
Insulated
No
Jaw Material
Steel
Weight
0.8 lb
Handle Style
Dipped
Spring Assist Handle
No
Handle Material
Steel
Cutting Capacity by Rockwell Hardness
61 HRC

Description

If you are looking for high-quality cutting pliers, the KNIPEX 99 10 250 Precision Nippers is what you need. Made of high grade special tool steel, these nippers are durable and strong. The nippers have a jaw width of 2 1/16 in., a jaw length of 29/32 in., an overall length of 10 in., and a handle color of black. They also have a cutting capacity/material that includes 1/8 in nail wire pin and 5/64 in copper plastics. You can adjust the jaws to open up to 63/64 inches wide. These KNIPEX Precision Nippers are built to last, giving you the edge when it comes to your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.