Zoro Homepage

Precision Nippers, 12in.L., Gray

  • Mfr # 99 14 300

  • Zoro # G9994406


product price: $52.39
/ea

Key Features

Overall Length
11 3/4 in
Material
High Grade Special Tool Steel
Handle Type
Nickel Plated
Features
Forged, High Leverage, Multi Stage Oil-Hardened
Jaw Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99 14 300
Zoro #
G9994406
UPC #
843221018085
Country of Origin
India

Dimensions

Overall Length
11 3/4 in
Jaw Length
1 3/4 in
Jaw Width
2 1/4 in
Tip Width
5/64 in
For Maximum Wire Thickness
0.16 in

Details

Item
Precision Nippers
Material
High Grade Special Tool Steel
Handle Type
Nickel Plated
Features
Forged, High Leverage, Multi Stage Oil-Hardened
Handle Color
Gray
Standards
DIN ISO 9242
ESD Safe
No
Maximum Jaw Opening
1 in
Cutting Capacity by Rockwell Hardness
61 HRC
Cutting Capacity by Material
2.0 mm (Hard Wire), 3.8 mm (Medium Hard Wire)
Spring Assist Handle
No
Precision
No
Weight
1.1 lb
Jaw Material
Steel
Handle Material
Steel
Insulated
No

Description

If you are looking for a pair of precision nippers, this KNIPEX 99 14 300 Precision Nippers is the ideal choice. Made of high grade special tool steel, these nippers have a jaw length and width of 1 29/34 in. and 2 1/8 in. respectively. The nickel plated handle has a comfortable grip, ensuring ease of use. With an overall length of 12 in., these cutting pliers can cut 5/32 in nail wire pin and 5/64 in copper plastics with ease. It also has a max jaw opening of 1in., tip width at 5/64in., and cutting capacity at 5/64in.. For quality nippers that will last you a long time, choose the KNIPEX 99 14 300 Precision Nippers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.