Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Nippers, 5 In

  • Mfr # 78 71 125

  • Zoro # G6724706


product price: $38.39
/ea

Key Features

Overall Length
5 in
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78 71 125
Zoro #
G6724706
UPC #
843221002046
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
1/4 in
Jaw Width
1/2 in
Cutting Edge Length
1/4 in
For Maximum Wire Thickness
0.06 in

Details

Item
Precision Nippers
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Standards
DIN ISO 9654
Handle Color
Blue
ESD Safe
No
Number of Pieces
1
Includes
Opening Limiter, Opening Spring
Material Application
Electronics
Cutting Edge Type
Flush
Insulated
No
Weight
0.1 lb
Jaw Material
Steel
Cutting Capacity by Material
0.2 mm to 1.6mm (Soft Wire), 1.2 mm (Medium Wire)
Handle Material
Multi-Component
Cutting Capacity by Rockwell Hardness
64 HRC
Spring Assist Handle
Yes
Precision
Yes
Handle Style
Ergonomic

Description

Precision Nippers, Cutting Capacity by Material 0.2 mm to 1.6mm (Soft Wire), 1.2 mm (Medium Wire), Cutting Capacity by Rockwell Hardness 64 HRC, Cutting Edge Length 1/4 in, Cutting Edge Type Flush, ESD Safe No, Features Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, For Maximum Wire Thickness 0.06 in, Handle Color Blue, Handle Material Multi-Component, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.