Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Nippers, 5 In

  • Mfr # 78 81 125

  • Zoro # G6927453


product price: $35.95
/ea

Key Features

Overall Length
5 in
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78 81 125
Zoro #
G6927453
UPC #
843221013653
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Length
1/4 in
Jaw Width
1/2 in
Cutting Edge Length
1/4 in
For Maximum Wire Thickness
0.06 in

Details

Item
Precision Nippers
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Standards
DIN ISO 9654
Handle Color
Blue
ESD Safe
No
Number of Pieces
1
Precision
Yes
Cutting Capacity by Material
0.2 mm to 1.6 mm (Soft Wire), 0.6 mm (Hard Wire), 1.2 mm (Medium Hard Wire)
Spring Assist Handle
Yes
Material Application
Electronics
Includes
Opening Limiter, Opening Spring
Jaw Material
Steel
Weight
0.1 lb
Cutting Capacity by Rockwell Hardness
64 HRC
Handle Material
Multi-Component
Handle Style
Ergonomic
Insulated
No
Cutting Edge Type
Flush

Description

Precision Nippers, Cutting Capacity by Material 0.2 mm to 1.6 mm (Soft Wire), 0.6 mm (Hard Wire), 1.2 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 64 HRC, Cutting Edge Length 1/4 in, Cutting Edge Type Flush, ESD Safe No, Features Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, For Maximum Wire Thickness 0.06 in, Handle Color Blue, Handle Material Multi-Component, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.