Shop KNIPEX

6 Piece Bi-Material Grip Precision Plier Set Ergonomic Handle

  • Mfr # 00 20 16 P ESD
  • Zoro # G1679365

product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
4 3/4 in Mini Head Diagonal Cutting Plier, 5 in Chain Nose Plier, 5 in Flat Nose Plier, 5 in Pointed Head Diagonal Cutting Plier, 5 in Round Head Diagonal Cutting Plier, 5 in Round Nose Plier
Plier Material
Steel
Features
Elastic Band, Ergonomic Handle, Zippered
Overall Length
4 3/4 in, 5 in, 5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 16 P ESD
Zoro #
G1679365
UPC #
843221010928
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in, 5 in, 5 1/4 in
Tip Width
1/8 in, 3/8 in, 1/2 in
Jaw Length
1/4 in, 3/8 in, 7/8 in, 1 in
Jaw Width
3/8 in, 1/2 in
Jaw Thickness
1/4 in
For Maximum Wire Diameter
0.1 in
Tip Thickness
0 in, 1/8 in, 1/4 in
Wire Rope Length
4 3/4 in, 5 in, 5 1/4 in
Length
4 3/4 in, 5 in, 5 1/4 in

Details

Item
Precision Plier Set
Number of Pieces
6
Includes
4 3/4 in Mini Head Diagonal Cutting Plier, 5 in Chain Nose Plier, 5 in Flat Nose Plier, 5 in Pointed Head Diagonal Cutting Plier, 5 in Round Head Diagonal Cutting Plier, 5 in Round Nose Plier
Plier Material
Steel
Features
Elastic Band, Ergonomic Handle, Zippered
Handle Style
Ergonomic
Standards
ATSM
Plier Product Group
Plier Sets
Handle Color
Multicolored
Insulated
No
Voltage Rating
None
Finish
Polished
Tether Ready
No
Jaw Opening Type
Spring Return
For Use With
Electronic Components
Manufacturer Model Numbers of Pliers Included
34 12 130 ESD, 34 22 130 ESD, 34 32 130 ESD, 79 02 120 ESD, 79 02 125 ESD, 79 42 125 ESD
Plier Types
Diagonal, Long Nose
Additional Tool Functions
Wire Cutter
Grip Material
Bi-Material
Container Type
Fabric Case
Pliers Included
(2) 5 in Electronics Side Cutter, (3) 5 1/4 in Electronics Gripping Plier, 4 3/4 in Electronics Side Cutter
Cutting Capacities
1/16 in (Soft Wire), 1/32 in (Hard Wire), 3/64 in (Medium-Hard Wire)
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Jaw Texture
Smooth
Number of Pliers
6
ESD-Safe
Yes
Grip Style
Deluxe Cushion

Description

The KNIPEX 00 20 16 P ESD Precision Plier Set is a 6-piece set of pliers that can help you with your tasks. This precision plier set comes in an ergonomic design and provides the necessary grip and torque to get the job done. These pliers are made of chrome vanadium steel, making them both durable and reliable. The ergonomic handles provide a secure grip for better control while cutting or bending wire. With a black/gray handle color, these tools will look good wherever they are used. The tether capability ensures that the tool stays attached to its holder when not in use, so it is always within reach when needed. In addition to being great for all types of jobs, this KNIPEX Precision Plier Set is also available at an affordable price.

Ratings & reviews