HACKSAW 10"X1/2"X0.025" 18T (10/PK), 10PK
- Mfr # C25239-10
- Zoro # G523507427
product price:Â
$
1.89
/pk of 10, $0.19/ea
Sold in multiples of 5Â pks for
$9.45
Key Features
Blade Material
Bi-Metal - HSS
Overall Length
10 in
Blade Thickness
0.025 in
Finish
Painted
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25239-10
- Zoro #
- G523507427
- UPC #
- 93367152390
- Country of Origin
- China
- Item
- Hacksaw Blades
- Blade Material
- Bi-Metal - HSS
- Finish
- Painted
- System of Measurement
- Inch
Dimensions
- Overall Length
- 10 in
- Blade Thickness
- 0.025 in
Description
Bi-Metal Hacksaw Blade
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.