Zoro Homepage

Precision Tweezers, 4 in L

  • Mfr # 92 21 11 ESD

  • Zoro # G416388904


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Acid, Chemical
Tip Style
Straight
Overall Length
4 in
Tip Material
Stainless Steel
Tip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92 21 11 ESD
Zoro #
G416388904
UPC #
843221029401
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Tip Width
0.9 mm
Tip Thickness
0.13 mm

Details

Resistance Properties
Acid, Chemical
Tip Style
Straight
Tip Material
Stainless Steel
Item
Precision Tweezers
Tip Texture
Smooth
Standards
DIN EN 61340 -5-1
Tip Shape
Round
Material
Stainless Steel
Product Type
Precision
Grip Style
Plain
Features

Description

Precision Tweezers, Grip Style Plain, Material Stainless Steel, Overall Length 4 in, Product Type Precision, Resistance Properties Acid, Chemical, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.13 mm, Tip Width 0.9 mm, Trade Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.