Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Tweezers, 4 in L

  • Mfr # 92 21 14 ESD

  • Zoro # G116474891


product price: $58.39
/ea

Key Features

Product Type
Precision
Features
Antimagnetic to Avoid Electromagnetic Damage, ESD-Tested, Soft, and Ergonomic Handle Sleeves with a Surface Resistance Between 10^3 and 10^9 Ohms, For Medical Technology, Electronics, Microscopy, Industry, For Secure Handling of Electronic Workparts: Equalize Differences in Electrical Potential Between their User and the Workpieces in a Controlled Manner, Handles Suitable for use in Clean Rooms and Controlled Environments, Premium Stainless Steel Core: Extremely Tough and Very Good Corrosion Resistance Against a Variety of Atmospheric Environments and Many Corrosive Materials
Grip Style
Plain
Tip Material
Stainless Steel
Tip Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92 21 14 ESD
Zoro #
G116474891
UPC #
843221029449
Country of Origin
Switzerland

Dimensions

Tip Thickness
0.5 mm
Tip Width
0.5 mm
Overall Length
4 in

Details

Product Type
Precision
Features
Antimagnetic to Avoid Electromagnetic Damage, ESD-Tested, Soft, and Ergonomic Handle Sleeves with a Surface Resistance Between 10^3 and 10^9 Ohms, For Medical Technology, Electronics, Microscopy, Industry, For Secure Handling of Electronic Workparts: Equalize Differences in Electrical Potential Between their User and the Workpieces in a Controlled Manner, Handles Suitable for use in Clean Rooms and Controlled Environments, Premium Stainless Steel Core: Extremely Tough and Very Good Corrosion Resistance Against a Variety of Atmospheric Environments and Many Corrosive Materials
Grip Style
Plain
Tip Material
Stainless Steel
Tip Style
Straight
Standards
DIN EN 61340 -5-1
Tip Texture
Smooth
Tip Shape
Point
Material
Stainless Steel
Resistance Properties
Acid, Chemical
Item
Precision Tweezers

Description

Precision Tweezers, Grip Style Plain, Material Stainless Steel, Overall Length 4 in, Product Type Precision, Resistance Properties Acid, Chemical, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.5 mm, Tip Width 0.5 mm, Trade Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.