Precision Tweezers, 5 in L
Mfr # 92 31 10 ESD
Zoro # G516474811
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Product Type
Precision
Tip Angle
45 Degrees
Overall Length
5 in
Tip Style
Bent
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92 31 10 ESD
Zoro #
G516474811
UPC #
843221029432
Country of Origin
Switzerland
Dimensions
Overall Length
5 in
Tip Width
0.16 mm
Tip Thickness
0.09 mm
Details
Product Type
Precision
Tip Angle
45 Degrees
Item
Precision Tweezers-45 Angled-Needle
Tip Style
Bent
Features
Tip Shape
Point
Material
Stainless Steel
Grip Style
Plain
Standards
DIN EN 61340 -5-1
Tip Material
Stainless Steel
Resistance Properties
Acid, Chemical
Tip Texture
Smooth
Description
Precision Tweezers-45 Angled-Needle, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Precision, Resistance Properties Acid, Chemical, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Bent, Tip Texture Smooth, Tip Thickness 0.09 mm, Tip Width 0.16 mm, Trade Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.