Precision Tweezers w/ Dowel Pin, Ergonomic Grip
Mfr # 92 22 35
Zoro # G6113344
product price: $23.59
/eaKey Features
Overall Length
6 3/32 in
Point Type
Narrow, Serrated, Straight
Application
Universally Applicable For Electronics
Material
Stainless Steel
Resists
Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92 22 35
Zoro #
G6113344
UPC #
843221014711
Country of Origin
Pakistan
Dimensions
Overall Length
6 3/32 in
Length
6 in
Tip Width
0.5 mm
Details
Item
Precision Tweezers
Point Type
Narrow, Serrated, Straight
Application
Universally Applicable For Electronics
Material
Stainless Steel
Resists
Acid
Type
Dowel Pin/Anti-Magnetic/Acid Proof
Standards
REACH
Product Type
Precision
Tip Shape
Point
Tip Angle
55 Degrees
Resistance Properties
Acid, Corrosion
Tip Material
Stainless Steel
Tip Texture
Serrated
Grip Style
Knurled
Tip Style
Straight
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 6 3/32 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Width 0.5 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.