Zoro Homepage

Red Insulated Mat, Rubber

  • Mfr # 98 67 05

  • Zoro # G4499537


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Overall Width
19 11/16 in
Color
Red
Material
Rubber
Standards
VDE
Length
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 67 05
Zoro #
G4499537
UPC #
843221002350
Country of Origin
Germany

Dimensions

Overall Length
19 11/16 in
Overall Width
19 11/16 in
Length
19 5/8 in
Width
19 5/8 in

Details

Item
Insulated Mat
Color
Red
Material
Rubber
Standards
VDE
AC Max. Use Voltage
1,000
Product Type
Insulating Mat

Description

Insulating Mat, Red, Length 19 5/8 in, Width 19 5/8 in, AC Max. Use Voltage 1,000, Material Rubber, Standards VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.