Red Insulated Mat, Rubber
Mfr # 98 67 10
Zoro # G4856451
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39 3/8 in
Color
Red
Material
Rubber
Standards
VDE
AC Max. Use Voltage
1,000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 67 10
Zoro #
G4856451
UPC #
843221002367
Country of Origin
Germany
Dimensions
Overall Length
39 3/8 in
Overall Width
39 3/8 in
Details
Item
Insulated Mat
Color
Red
Material
Rubber
Standards
VDE
AC Max. Use Voltage
1,000
Product Type
Insulating Mat
Description
Insulating Mat, Red, Length 39 3/8 in, Width 39 3/8 in, AC Max. Use Voltage 1,000, Material Rubber, Standards VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.