Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Concrete Mesh Head, For 3JXJ4

  • Mfr # 71 89 950

  • Zoro # G7340803


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Material
Steel
Head Material
Forged Chrome Vanadium Heavy Duty Steel
For Use With
3JXJ4 Concrete Mesh Cutters
For Use With Mfr. Model Number
71 82 950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 89 950
Zoro #
G7340803
UPC #
843221013172
Country of Origin
Germany

Dimensions

For Maximum Diameter Medium Steel
7/16 in

Details

Item
Replacement Concrete Mesh Head
Impact Rated
No
Material
Steel
Head Material
Forged Chrome Vanadium Heavy Duty Steel
For Use With
3JXJ4 Concrete Mesh Cutters
For Use With Mfr. Model Number
71 82 950
Finish
Chrome Vanadium
Compatible with Manufacturer Model Number
71 82 950
Compatible Manufacturer Part Number
71 82 950
Compatible Grainger Part Number
3JXJ4
Compatible Manufacturer Model Number
71 82 950
Compatible with Manufacturer Model No.
71 82 950
Compatible with Mfr. Model No.
71 82 950
For Use with Mfr Model Number
71 82 950
Compatible Pump Manufacturer Part Number
71 82 950
Compatible Mfr. Model Number
71 82 950

Description

Replacement Concrete Mesh Head, Compatible Grainger Part Number 3JXJ4, Compatible with Manufacturer Model Number 71 82 950, Finish Chrome Vanadium, For Maximum Diameter Medium Steel 7/16 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.