Shop KNIPEX
See all product information
Create Account
4 Piece Plastic Grip Retaining Ring Plier Set
- Mfr # 00 19 56
- Zoro # G4783633
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Includes
(4) Circlip Pliers
Plier Material
Steel
Features
Adjustable Snap-Closure, Sturdy
Overall Length
6 3/4 in, 7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00 19 56
- Zoro #
- G4783633
- UPC #
- 843221003579
- Country of Origin
- Germany
- Item
- Retaining Ring Plier Set
- Number of Pieces
- 4
- Includes
- (4) Circlip Pliers
- Plier Material
- Steel
- Features
- Adjustable Snap-Closure, Sturdy
- Handle Style
- Plastic Coated
- Material
- Chrome Vanadium Steel
- Tip Angle
- 0 Degrees , 90 Degrees
- Plier Product Group
- Plier Sets
- Tip Type
- Fixed
- Plier Style
- Internal/External
- Standards
- DIN 5254 A, DIN 5254 B, DIN 5256 C, DIN 5256 D
- Handle Color
- Red
- Finish
- Atramentized
- Jaw Bend
- 90 Degrees
- For Ring Type
- External, Internal
- Grip Material
- Plastic
- Replaceable Tips
- No
- Number of Pliers
- 4
- Jaw Opening Type
- Spring Return
- Plier Types
- Retaining Ring Pliers
- Steel Type
- Chrome Vanadium Steel
Description
Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Overall Length 6 3/4 in, 7 1/4 in, Tip Diameter 0.078 in, Tip Angle 0 Degrees , 90 Degrees , Jaw Opening Type Spring Return, Number of Pliers 4, Features Adjustable Snap-Closure, Sturdy, Finish Atramentized, For Bore Diameter 3/4 to 2 23/64, For Shaft Diameter 3/4 in to 2 3/8 in, Grip Material Plastic, Handle Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.