Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm Cr-Mo Thin wall Impact Socket
- Mfr # 443829
- Zoro # G723579736
original price:Â $10.10 , new price: $9.09 , 10 percent off
new price:Â
$
9.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443829
- Zoro #
- G723579736
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable CR-Mo - 443829 Impact Socket SKU: 443829. This 1/2in drive 29mm thin wall impact socket is built for high-torque fastening where tool clearance is limited. The thin wall profile helps reach tight spaces while maintaining the strength expected from a professional impact socket. Constructed from Chromium Molybdenum alloy steel (Cr-Mo), it is designed for high strength, durability, and anti-corrosive performance. A matte black oxide coating and oil-quenched heat treatment support a tough exterior with strong core integrity for long-term service. Key Benefits 29mm thin wall impact socket design improves access in tight spaces. 1/2in drive size supports high-torque impact applications and daily professional use. Chromium Molybdenum alloy steel offers high strength and long-term durability. Matte black oxide coating helps resist corrosion and exterior wear. Oil-quenched heat treatment builds a tough shell and strong core. Overall length 46mm (1.81in) fits compact working areas more easily. Stamped size markings provide quick identification and consistent tool organization. This impact socket is designed and made for professional technicians, with materials, heat treatment, and clear identification features that support reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.