Retaining Ring Plier Set, 0 Deg., 2 pcs.
Mfr # 9K 00 80 18 US
Zoro # G1679216
product price: $53.99
/eaKey Features
Number of Pieces
2
Plier Material
Steel
Features
Help Install and Remove Internal and External Retaining Rings
Overall Length
8 in
Handle Style
Plastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K 00 80 18 US
Zoro #
G1679216
UPC #
843221018337
Country of Origin
Germany
Dimensions
Overall Length
8 in
Tip Diameter
0.078 in
For Shaft Diameter
3/4 in to 2 23/64 in
For Bore Diameter
1 1/4 in
Details
Item
Retaining Ring Plier Set
Number of Pieces
2
Plier Material
Steel
Features
Help Install and Remove Internal and External Retaining Rings
Handle Style
Plastic Coated
Tip Type
Fixed
Material
Chrome Vanadium Steel
Plier Style
Internal/External
Plier Product Group
Plier Sets
Handle Color
Red
Tip Angle
0 Degrees
Jaw Opening Type
Manual
For Ring Type
Internal/External
Number of Pliers
2
Replaceable Tips
No
Plier Types
Retaining Ring Pliers
Includes
(1) 44 11 J27-1/4 Circlip Snap-Ring Pliers-Internal Straight, (1) 46 11 A27-1/4 Circlip Snap-Ring Pliers-External Straight
Description
Retaining Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Overall Length 8 in, Tip Diameter 0.078 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Number of Pliers 2, Features Help Install and Remove Internal and External Retaining Rings, For Bore Diameter 1 1/4 in, For Shaft Diameter 3/4 in to 2 23/64 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.