Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Plier Set, 90 Deg., 4 pcs.

  • Mfr # 9K 00 19 54 US

  • Zoro # G2262251


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
Nylon Pouch with Locking Clip
Plier Material
Steel
Features
Help Install and Remove Internal and External Retaining Rings
Overall Length
5 in, 5 3/16 in, 6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 19 54 US
Zoro #
G2262251
UPC #
843221007010
Country of Origin
Germany

Dimensions

Overall Length
5 in, 5 3/16 in, 6 3/4 in
For Minimum Bore Diameter
5/16 in
For Minimum Shaft Diameter
1/8 in, 3/4 in
For Maximum Shaft Diameter
13/32 in, 2 3/8 in
For Bore Diameter
3/4 in to 2 3/8 in, 5/16 in to 1/2 in
For Shaft Diameter
1/8 in to 25/64 in, 3/4 in to 2 3/8 in
For Maximum Ring Width
13/32 in, 2 3/8 in
For Maximum Bore Diameter
2 3/8 in
Tip Diameter
0.035 in, 0.07 in

Details

Item
Retaining Ring Plier Set
Number of Pieces
4
Includes
Nylon Pouch with Locking Clip
Plier Material
Steel
Features
Help Install and Remove Internal and External Retaining Rings
Handle Style
Plastic Coated
Plier Style
Internal/External
Tip Angle
90 Degrees
Tip Type
Fixed
Standards
DIN 5254 B, DIN 5256 D
Handle Color
Red
Plier Product Group
Plier Sets
Material
Chrome Vanadium Steel
Non-Sparking
No
Plier Types
Retaining Ring Pliers
Includes Locking Feature
Yes
Container Type
Pouch
Number of Pliers
4
Replaceable Tips
No
Jaw Opening Type
Spring Return
For Ring Type
External, Internal

Description

Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 in, 5 3/16 in, 6 3/4 in, For Minimum Bore Diameter 5/16 in, For Maximum Bore Diameter 2 3/8 in, For Minimum Shaft Diameter 1/8 in, 3/4 in, For Maximum Shaft Diameter 13/32 in, 2 3/8 in, Tip Diameter 0.035 in, 0.07 in, Tip Angle 90 Degrees , Jaw Opening Type Spring Return, Includes Locking Feature Yes, Number of Pliers 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.