Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.035 In Tip, 0 Deg

  • Mfr # 44 11 J0 SBA

  • Zoro # G1803076


product price: $28.39
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 11 J0 SBA
Zoro #
G1803076
UPC #
843221000691
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
For Bore Dia.
5/16 in to 1/2 in
Tip Dia.
0.035 in
For Minimum Bore Diameter
8 mm
Tip Diameter
0.035 in
For Maximum Bore Diameter
13 mm

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Tip Type
Fixed
Spring Return
No
Handle Color
Black
Plier Product Group
Pliers
Item
Retaining Ring Plier
Tip Angle
0 Degrees
Standards
DIN 5256 C
Handle Design
Plastic Dipped
Plier Style
Internal
Weight
88 g
For Ring Type
Internal
Plier Material
Steel
Jaw Opening Type
Manual
Tether Ready
No
Plier Type
Retaining Ring Pliers
Steel Type
Chrome Vanadium Steel
ESD-Safe
No
For Use With
Internal Circlips
Handle Style
Plastic Dipped
Grip Material
Plastic
Grip Style
Standard Cushion
Tip Shape
Round
Replaceable Tips
No
Non-Sparking
No
Series
44
Type
Internal

Description

The KNIPEX 44 11 J0 SBA Retaining Ring Pliers is the ideal tool for installing retaining rings. It has a solid style and solid tips, which ensure maximum precision. The plier has a smooth design that allows you to install small parts with ease. Made of chrome vanadium steel, it has an overall length of 5 1/2 in. The plier item is circlip pliers and the plier product group is locking pliers. The handle design features plastic dipped handles, which provide you with an excellent grip. If you are looking for quality at an affordable price, this Knipex Retaining Ring Plier will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.