Zoro Homepage

Retaining Ring Pliers, 0.046 In Tip, 0 Deg

  • Mfr # 44 11 J1 SBA

  • Zoro # G1388922


product price: $28.15
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 11 J1 SBA
Zoro #
G1388922
UPC #
843221000707
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
For Bore Dia.
1/2 in to 1 in
Tip Dia.
0.046 in
Tip Diameter
0.051 in
For Maximum Bore Diameter
25 mm
For Minimum Bore Diameter
12 mm

Description

The KNIPEX 44 11 J1 SBA Retaining Ring Pliers is the tool you need to work with retaining rings. It has a sturdy construction and features solid tips for enhanced control. The plier is made of chrome vanadium steel, which ensures it will last for years to come. It has a plier style internal design, allowing you to adjust parts without having to reposition the pliers. The handle is plastic dipped for better grip and comfort. With an overall length of 5 3/4 in., this 0 deg tip angle model measures 1/2 in - 1 in bore diameter. If you are looking for high quality tools that are built to last, then the KNIPEX 44 11 J1 SBA Retaining Ring Pliers is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.