Zoro Homepage

Retaining Ring Pliers, 0.046In Tip, 90 Deg

  • Mfr # 44 21 J01 SBA

  • Zoro # G2097304


product price: $28.29
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
5 1/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 21 J01 SBA
Zoro #
G2097304
UPC #
843221000745
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Tip Dia.
0.046 in
For Bore Dia.
5/16 in to 1/2 in
For Maximum Bore Diameter
13 mm
Tip Diameter
0.035 in
For Minimum Bore Diameter
8 mm

Description

If you need to remove retaining rings, the KNIPEX 44 21 J01 SBA Retaining Ring Pliers is the tool for you. The solid tips allow you to grip and hold tightly onto retaining rings, making them easy to remove. The plier style internal design allows for a firm grip on your work piece. The plier tips are made of chrome vanadium steel, which ensures durability and longevity. This set of pliers has an overall length of 5 3/16 in., with 0.046" tip diameter and 90 degrees tip angle. With a plastic dipped handle design, this retaining ring plier offers both comfort and stability when working with it. If you want to keep your hands free from cuts while removing retainers, the KNIPEX 44 21 J01 SBA Retaining Ring Pliers is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.