Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.046In Tip, 90 Deg

  • Mfr # 46 21 A11 SBA

  • Zoro # G0482115


product price: $34.19
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
5 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 21 A11 SBA
Zoro #
G0482115
UPC #
843221000851
Country of Origin
Germany

Dimensions

Overall Length
5 in
Tip Dia.
0.046 in
For Shaft Dia.
3/8 in to 1 in
Tip Diameter
0.051 in
For Minimum Shaft Diameter
10 mm
For Maximum Shaft Diameter
25 mm

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Tip Type
Fixed
Plier Style
External
Spring Return
Yes
Plier Product Group
Pliers
Item
Retaining Ring Plier
Tip Angle
90 Degrees
Handle Color
Black
Standards
DIN 5254 B
Series
46
Tether Ready
No
Non-Sparking
No
Replaceable Tips
No
For Ring Type
External
Grip Material
Plastic
Plier Type
Retaining Ring Pliers
Grip Style
Standard Cushion
Tip Shape
Round
Plier Material
Steel
For Use With
External Circlips
Jaw Opening Type
Spring Return
Handle Style
Plastic Dipped
Steel Type
Chrome Vanadium Steel
ESD-Safe
No
Weight
85 g
Type
External

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 in, Tip Diameter 0.051 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 10 mm, For Maximum Shaft Diameter 25 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic, Handle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.