Shop KNIPEX

Retaining Ring Pliers, 0.078 In Tip, 0 Deg

  • Mfr # 44 11 J2 SBA
  • Zoro # G2584014

product price: 
$
29.35
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
7 1/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44 11 J2 SBA
Zoro #
G2584014
UPC #
843221000714
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
Tip Dia.
0.078 in
For Bore Dia.
3/4 in to 2-3/8 in
For Minimum Bore Diameter
19 mm
Tip Diameter
0.071 in
For Maximum Bore Diameter
60 mm
Wire Rope Length
7 1/8 in
Length
7 1/8 in
Fits Chest Size
Nonslip Tips

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Standards
DIN 5256 C
Tip Angle
0 Degrees
Item
Retaining Ring Plier
Tip Type
Fixed
Handle Color
Black
Plier Style
Internal
Plier Product Group
Pliers
Spring Return
No
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Tether Ready
No
Tip Shape
Round
Plier Type
Retaining Ring Pliers
Series
44
For Ring Type
Internal
Replaceable Tips
No
Steel Type
Chrome Vanadium Steel
Weight
135 g
ESD-Safe
No
Non-Sparking
No
Handle Style
Plastic Dipped
Plier Material
Steel
Grip Material
Plastic
For Use With
Internal Circlips
Type
Internal
Shell Material
Chrome Vanadium Electric Steel
Compatible Product Type
Internal Circlips

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/8 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic, Handle Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.