Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.078In Tip, 45 Deg

  • Mfr # 46 31 A22 SBA

  • Zoro # G0590773


product price: $34.19
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
6 3/4 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 31 A22 SBA
Zoro #
G0590773
UPC #
843221008765
Country of Origin
Germany

Dimensions

Overall Length
6 3/4 in
Tip Dia.
0.078 in
For Shaft Dia.
3/4 in to 2-3/8 in
For Minimum Shaft Diameter
19 mm
Tip Diameter
0.071 in
For Maximum Shaft Diameter
60 mm

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Item
Retaining Ring Plier
Plier Style
External
Handle Color
Black
Plier Product Group
Pliers
Handle Design
Plastic Dipped
Tip Angle
45 Degrees
Standards
DIN 5254 A, DIN 5254 B
Tip Type
Fixed
Spring Return
Yes
Plier Material
Steel
For Use With
External Circlips
Weight
133 g
Tip Shape
Round
ESD-Safe
No
Grip Style
Standard Cushion
Non-Sparking
No
Handle Style
Plastic Dipped
Grip Material
Plastic
Replaceable Tips
No
Plier Type
Retaining Ring Pliers
Steel Type
Chrome Vanadium Steel
Series
46
Jaw Opening Type
Spring Return
Tether Ready
No
For Ring Type
External
Type
External

Description

When it comes to working with small parts, the KNIPEX 46 31 A22 SBA Retaining Ring Pliers are the perfect choice. The tip of this plier is 0.078 in and has a 45 degrees angle. With an overall length of 6 3/4 in., these locking pliers are designed for use on shafts that measure between 3/4 in to 2-3/8 in. Made from chrome vanadium steel, these pliers have a solid style, solid tips and plier style internal construction. The retaining ring pliers also have a plastic dipped handle for comfortable use. You will want to keep the KNIPEX 46 31 A22 SBA Retaining Ring Pliers close at hand when you need them most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.