Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.093 In Tip, 0 Deg

  • Mfr # 44 11 J3 SBA

  • Zoro # G3032793


product price: $31.75
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
8 7/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 11 J3 SBA
Zoro #
G3032793
UPC #
843221000721
Country of Origin
Germany

Dimensions

Overall Length
8 7/8 in
Tip Dia.
0.093 in
For Bore Dia.
1-9/16 in to 4 in
Tip Diameter
0.091 in
For Minimum Bore Diameter
40 mm
For Maximum Bore Diameter
100 mm

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Handle Color
Black
Plier Product Group
Pliers
Standards
DIN 5256 C
Handle Design
Plastic Dipped
Tip Type
Fixed
Tip Angle
0 Degrees
Item
Retaining Ring Plier
Plier Style
Internal
Spring Return
No
Handle Style
Plastic Dipped
ESD-Safe
No
Series
44
For Ring Type
Internal
Steel Type
Chrome Vanadium Steel
Grip Material
Plastic
Grip Style
Standard Cushion
Tether Ready
No
Tip Shape
Round
Jaw Opening Type
Manual
Plier Material
Steel
Weight
196 g
Replaceable Tips
No
Non-Sparking
No
Plier Type
Retaining Ring Pliers
For Use With
Internal Circlips
Type
Internal

Description

If you are looking for a high-quality plier, the KNIPEX 44 11 J3 SBA Retaining Ring Pliers is what you need. It has solid tips and jaws with solid style internal, which means it will last longer. With chrome vanadium steel construction, this plier can be used on an array of jobs. Its plastic dipped handle offers enhanced comfort and grip when in use. The plier has a jaw opening of 1 to 9/16 in to 4 in., allowing you to adjust its tip diameter from 0.093 in. The tip angle is 0 degrees, while the overall length is 9 in.. You will want this KNIPEX 44 11 J3 SBA Retaining Ring Pliers for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.