Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.093In Tip, 45 Deg

  • Mfr # 44 31 J32 SBA

  • Zoro # G3123705


product price: $32.59
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Overall Length
8 7/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 31 J32 SBA
Zoro #
G3123705
UPC #
843221008727
Country of Origin
Germany

Dimensions

Overall Length
8 7/8 in
For Bore Dia.
1-9/16 in to 4 in
Tip Dia.
0.093 in
For Maximum Bore Diameter
100 mm
For Minimum Bore Diameter
40 mm
Tip Diameter
0.091 in

Details

Features
Nonslip Tips
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Circlip Pliers
Number of Pieces
1
Tip Type
Fixed
Standards
DIN 5256 C
Plier Product Group
Pliers
Item
Retaining Ring Plier
Plier Style
Internal
Handle Color
Black
Handle Design
Plastic Dipped
Spring Return
No
Tip Angle
45 Degrees
Grip Style
Standard Cushion
For Use With
Internal Circlips
Grip Material
Plastic
Plier Type
Retaining Ring Pliers
Tip Shape
Round
Handle Style
Plastic Dipped
Weight
195 g
Plier Material
Steel
Tether Ready
No
Replaceable Tips
No
Non-Sparking
No
Series
44
ESD-Safe
No
For Ring Type
Internal
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Steel
Type
Internal

Description

The KNIPEX 44 31 J32 SBA Retaining Ring Pliers are the perfect tool for removing retaining rings. The plier style internal design makes it easy to work with different sized parts. With a tip diameter of 0.093 in, this plier has an overall length of 8 1/2 in and is designed for bores from 1-9/16 in to 4 in. Made of chrome vanadium steel, these pliers have solid tips that are ideal for retaining rings. They have a plastic dipped handle design and 45 degrees angle on the jaws which provides excellent grip when working with smaller objects. If you are looking for a high quality tool that will help you remove your retaining rings, look no further than the KNIPEX 44 31 J32 SBA Retaining Ring Pliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.