Reversible Ratchet, 1/2"Drive
Mfr # 98 42
Zoro # G4481858
product price: $177.99
/eaSold in multiples of 6 for $1,067.94
Free Shipping & Returns
Key Features
Drive Size
1/2"
Material
Chrome Vanadium Steel
Square Drive Size
1/2"
Tether Capable
Not Tether Capable
Basic Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 42
Zoro #
G4481858
UPC #
843221017675
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Square Drive Size
1/2"
Details
Item
Reversible Ratchet,1/2"Drive
Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
Basic Material
Chrome Vanadium Steel
System of Measurement
Metric
Features
Reversible for Clockwise and Anti-Clockwise Directions
Very Reliable Retention of the Actuating Tools Ensured By Mechanically Locked Retaining System
Reversing
Yes
Tool Weight
599 g
Number of Pieces
1
Description
Reversible Ratchet,1/2 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.