Zoro Homepage

Riveter, Punch Lock, 1-Hand

  • Mfr # 90 42 250

  • Zoro # G6676975


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Lock
Rivet Tool Type
Rivet Tool
Application
For Producing Solid U And C Shaped Connections Of Metal Sheets Used In Partition Walls And False Ceilings
Construction
Special Grade Steel
Grips
2-Component, Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 42 250
Zoro #
G6676975
UPC #
843221014506
Country of Origin
France

Details

Item
Rivet Tool
Includes
Hand Lock
Rivet Tool Type
Rivet Tool
Application
For Producing Solid U And C Shaped Connections Of Metal Sheets Used In Partition Walls And False Ceilings
Construction
Special Grade Steel
Grips
2-Component, Comfort
Type
Punch Lock, 1-Hand
For Rivet Type
Punch Lock
Grip Material
2-Component, Comfort
Body Material
Special Grade Steel

Description

Rivet Tool, For Rivet Type Punch Lock, Rivet Tool Type Rivet Tool, Body Material Special Grade Steel, Grip Material 2-Component, Comfort, Includes Hand Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.