Zoro Homepage

Single Edge Cable Knife Blade, 9/10" W

  • Mfr # 98 56 09

  • Zoro # G8634297


product price: $17.49
/ea

Key Features

Material
Stainless Steel
Length
3 5/32 in
Width
7/8 in
Number of Blades Included
1
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 56 09
Zoro #
G8634297
UPC #
843221006853
Country of Origin
Italy

Dimensions

Length
3 5/32 in
Width
7/8 in
Thickness
0.28 in
Overall Length
3 1/5 in

Details

Item
Cable Knife Blade
Material
Stainless Steel
Number of Blades Included
1
Primary Cutting Application
Electricians
Number of Cutting Edges
1
Blade Point Type
Sharp
Mount Type
Insert
Blade Edge
Straight
Fits Utility Knives Stock No.
10G337
Number of Blade Points
1
Blade Dispenser Included
No

Description

Cable Knife Blade, Compatible with Grainger Part Number 10G337, Overall Length 3 1/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.