Slip Joint
- Mfr # 82 02 150
- Zoro # G024972113
product price:Â
$
41.55
/ea
Key Features
Finish
Atramentized (Pliers); Polished (Head)
Overall Length
5 7/8 in
Features
Gripping Tightening and Loosening Screws with Worn Heads and Drives, Pinch Guard Prevents Operators Fingers Being Pinched, Unique Combination, Very Slim Pliers
Series
TwinGrip
Number of Jaw Positions
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82 02 150
- Zoro #
- G024972113
- UPC #
- 843221030018
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5 7/8 in
- Nose Width Type
- Slim
Details
- Item
- Slip Joint Pliers
- Finish
- Atramentized (Pliers); Polished (Head)
- Features
- Gripping Tightening and Loosening Screws with Worn Heads and Drives, Pinch Guard Prevents Operators Fingers Being Pinched, Unique Combination, Very Slim Pliers
- Series
- TwinGrip
- Number of Jaw Positions
- 3
- Weight
- 0.59 lb
- Pinch-Free Handles
- Yes
- Cutting Capacities
- 1/8 to 5/8 in (Pipes)
- Adjustment Mechanism
- Push Button
Description
Slip Joint Pliers, Overall Length 5 7/8 in, Adjustment Mechanism Push Button, Cutting Capacities 1/8 to 5/8 in (Pipes), Features Gripping Tightening and Loosening Screws with Worn Heads and Drives, Pinch Guard Prevents Operators Fingers Being Pinched, Unique Combination, Very Slim Pliers, Finish Atramentized (Pliers); Polished (Head)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.