Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted, PRO Impact 4" Slotted

  • Mfr # 9T 83803

  • Zoro # G304857642


product price: $14.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T 83803
Zoro #
G304857642
UPC #
843221027261
Country of Origin
Germany

Details

Item
Slotted,PRO Impact 4" Slotted

Description

Slotted,PRO Impact 4 In. Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.