Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted, PRO Impact 5" Slotted

  • Mfr # 9T 83804

  • Zoro # G104857644


product price: $18.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T 83804
Zoro #
G104857644
UPC #
843221027278
Country of Origin
Germany

Details

Item
Slotted,PRO Impact 5" Slotted

Description

Slotted,PRO Impact 5 In. Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.