Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Connector Dies, Solarlok(R), 10-15Ga

  • Mfr # 97 49 68

  • Zoro # G1410516


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Solar Electrical Connector Crimping
Crimping Die Series
Knipex 97 49 Series
For Use With - Crimping Tool
5AHC3
Capacity Copper Lug - Crimper
10 AWG, 11 AWG, 13 AWG, 15 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 49 68
Zoro #
G1410516
UPC #
843221010317
Country of Origin
Germany

Dimensions

Number of Crimping Sizes
4

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Solar Electrical Connector Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
Knipex 97 49 Series
For Use With - Crimping Tool
5AHC3
Capacity Copper Lug - Crimper
10 AWG, 11 AWG, 13 AWG, 15 AWG
Capacity (AWG)
10, 11, 13, 15
For Use With
No. 5AHC3 Crimper
Application
Solar Cable Connector
Includes
1.5/2.5/4.0/6.0 mm
Number of Pieces
4
Crimping Capacity
1.5 to 6 mm2
Compatible Connector Type
Solar Cable Connectors
Compatible with Series
Knipex 97 49 Series
Compatible with Brand
Tyco
Compatible Grainger Part Number
5AHC3

Description

Upper and Lower Crimping Die, Compatible Connector Type Solar Cable Connectors, Number of Crimping Sizes 4, Number of Pieces 4, Compatible with Brand Tyco, Compatible with Grainger Part Number 5AHC3, Compatible with Series Knipex 97 49 Series, Application Solar Cable Connector, Crimping Capacity 1.5 to 6 mm2, Includes 1.5/2.5/4.0/6.0 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.