Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Knipex 6-3/4" Retaining Ring Pliers, Powder-Coated 45 10 170

6-3/4" Retaining Ring Pliers, Powder-Coated (Discontinued)

  • Mfr # 45 10 170
  • Zoro # G0584897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45 10 170
Zoro #
G0584897
UPC #
843221004781
Country of Origin
Germany

Dimensions

Overall Length
6 3/4 in

Details

Features
For Fitting Horseshoe Retaining Rings and Circlips without Grip Holes
Material
Chrome Vanadium Steel
Item
Special Retaining Ring Plier
Tether Ready
No
Plier Type
Retaining Ring Pliers
Weight
156 g
ESD-Safe
No
Plier Material
Steel
Steel Type
Chrome Vanadium Electrical Steel
Non-Sparking
No
Jaw Opening Type
Spring Return
Grip Style
Knurled
For Use With
Retaining Rings

Description

Special Retaining Ring Plier, Plier Type Retaining Ring Pliers, Non-Sparking No, Grip Style Knurled, Overall Length 6 3/4 in, Jaw Opening Type Spring Return, Tether Ready No, ESD-Safe No, Features For Fitting Horseshoe Retaining Rings and Circlips without Grip Holes, For Use With Retaining Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.