StepCut XL Cable Shear, 9 in L
Mfr # 95 11 225
Zoro # G516456800
product price: $67.59
/eaKey Features
For Maximum Diameter Copper Electrical Cable
29/32 in
Overall Length
9 in
Cutting Action
Straight
Material Application
Aluminum/Copper
Jaw Finish
Burnished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95 11 225
Zoro #
G516456800
UPC #
843221029722
Country of Origin
Germany
Dimensions
For Maximum Diameter Copper Electrical Cable
29/32 in
Overall Length
9 in
Jaw Length
1 1/4 in
For Maximum Wire Thickness
4/0 AWG
For Maximum Diameter Aluminum Electric Cable
29/32 in
Details
Cutting Action
Straight
Material Application
Aluminum/Copper
Jaw Finish
Burnished
Head Shape
Slim
Item
StepCut XL Cable Shear
Product Type
Cable Shear
Features
Handle Style
Plastic
Insulated
No
Weight
0.8 lb
Jaw Material
Steel
Handle Material
Plastic
Description
StepCut XL Cable Shear, Cutting Action Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.