StepCut XL Cable Shear, 9 in L
Mfr # 95 12 225
Zoro # G616474964
product price: $79.45
/ea
Free Shipping & Returns
Key Features
Head Shape
Slim
Handle Material
Rubber
Jaw Finish
Burnished
Insulated
No
Product Type
Cable Shear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95 12 225
Zoro #
G616474964
UPC #
843221029746
Country of Origin
Germany
Dimensions
For Maximum Wire Thickness
4/0 AWG
Jaw Length
1 1/4 in
Overall Length
9 in
For Maximum Diameter Copper Electrical Cable
29/32 in
For Maximum Diameter Aluminum Electric Cable
29/32 in
Details
Item
StepCut XL Cable Shear
Head Shape
Slim
Handle Material
Rubber
Jaw Finish
Burnished
Insulated
No
Product Type
Cable Shear
Features
Jaw Material
Steel
Weight
0.9 lb
Cutting Action
Straight
Handle Style
Comfort
Material Application
Aluminum/Copper
Description
StepCut XL Cable Shear, Cutting Action Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.