Zoro Homepage

StepCut XL Cable Shear, 9 in L

  • Mfr # 95 18 225 US

  • Zoro # G016474847


product price: $76.99
/ea
Free Shipping & Returns

Key Features

For Maximum Diameter Copper Electrical Cable
29/32 in
Jaw Finish
Burnished
Material Application
Aluminum/Copper
Weight
0.9 lb
For Maximum Wire Thickness
4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 18 225 US
Zoro #
G016474847
UPC #
843221029760
Country of Origin
Germany

Dimensions

For Maximum Diameter Copper Electrical Cable
29/32 in
For Maximum Wire Thickness
4/0 AWG
For Maximum Diameter Aluminum Electric Cable
29/32 in
Jaw Length
1 1/4 in
Overall Length
9 in

Details

Jaw Finish
Burnished
Material Application
Aluminum/Copper
Weight
0.9 lb
Features
Adjustable, High-Leverage Bolted Joint Provides Precise and Smooth Cutting, Cuts Solid Copper or Aluminum Cables upto 2 AWG, Stranded Cables upto 2/0 AWG and Fine Stranded Cables upto 4/0 AWG, Dual Cutting Areas - Step Cutting Edges Position Cables Close to the Joint and the Front Cutting Edge is used for the Gradual Cutting ("Nibbling") of Larger Cables, Easy One- or Two-Handed Operation with Minimal Handle Opening for Large Cable Diameters, Forged, High-Grade Special Tool Steel, High-Leverage Joint, Long Handles and Optimized Cutting Edges for an Easier Cut than with Compact Cable Shears, Laser-Hardened Cutting Edges (Approx. 56 HRC), Not Suitable for Steel-Reinforced Cables, e.g. ACSR, Oil-Hardened, Pinch Guard Prevents Operators Fingers Being Pinched, Slim Head for Better Accessibility
Head Shape
Slim
Item
StepCut XL Cable Shear
Insulated
Yes
Cutting Action
Straight
Product Type
Cable Shear
Handle Material
Plastic
Jaw Material
Steel

Description

StepCut XL Cable Shear, Cutting Action Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.