Tile Breaking Pliers Spare Jaw
Mfr # 91 19 250 01
Zoro # G1454350
product price: $15.99
/eaKey Features
Type
Replacement Jaw
Number of Pieces
1
Size
1-9/64"
Color
Red
Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91 19 250 01
Zoro #
G1454350
UPC #
843221022198
Country of Origin
Germany
Dimensions
Size
1-9/64"
Overall Width
1 3/8 in
Overall Height
1 in
Details
Item
Replacement Jaw
Type
Replacement Jaw
Number of Pieces
1
Color
Red
Construction
Plastic
Application
Replacement for Cutting Tile
For Use With
Mfr. No. 91 13 250
Product Type
Spare Jaw
Material
Plastic
Compatible with Manufacturer Model Number
91 13 250
Features
Adjustable Thickness
For Use With Mfr. Model Number
91 13 250
Compatible Manufacturer Part Number
91 13 250
Compatible Manufacturer Model Number
91 13 250
Compatible with Manufacturer Model No.
91 13 250
Compatible with Mfr. Model No.
91 13 250
For Use with Mfr Model Number
91 13 250
Compatible Pump Manufacturer Part Number
91 13 250
Compatible Mfr. Model Number
91 13 250
Description
Replacement Jaw, Compound Capacity Not Applicable, Material Plastic, Features Adjustable Thickness, Overall Height 1 in, Overall Width 1 3/8 in, Product Type Spare Jaw, Tip Size Not Applicable, Compatible with Grainger Part Number 54JD51, Compatible with Manufacturer Model Number 91 13 250, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.