Tongue and Groove Plier Set, 1 in L

  • Mfr # 00 20 06 US3

  • Zoro # G712923854


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
7 1/4 in Pliers Wrench, 10 in Pliers Wrench, 12 in Pliers Wrench
Plier Material
Steel
Features
Laser-Etched Scale Allows the Wrench Opening to be Set Before Gripping on to Workpiece., Lever Transmission Greater Than 10-1 for Strong Gripping Power, Multiple Adjustment Positions at the Touch of a Button Directly on the Workpiece, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
Overall Length
1 in
Handle Style
Non-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 20 06 US3
Zoro #
G712923854
UPC #
843221018764
Country of Origin
Germany

Dimensions

Overall Length
1 in
Jaw Length
7/8 in, 1 1/4 in
Jaw Width
3/8 in, 1/2 in
Jaw Thickness
3/8 in

Details

Item
Tongue & Groove Plier Set
Includes
7 1/4 in Pliers Wrench, 10 in Pliers Wrench, 12 in Pliers Wrench
Plier Material
Steel
Features
Laser-Etched Scale Allows the Wrench Opening to be Set Before Gripping on to Workpiece., Lever Transmission Greater Than 10-1 for Strong Gripping Power, Multiple Adjustment Positions at the Touch of a Button Directly on the Workpiece, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
Handle Style
Non-Slip
Insulated
No
Standards
REACH
Finish
Atramentized
Maximum Jaw Opening
1 1/2 in, 2 in, 2 1/2 in
Tether Ready
No
Plier Types
Tonge & Groove
ESD-Safe
No
Number of Jaw Positions
15, 19, 24
Non-Sparking
No
Grip Material
Plastic
Number of Pliers
3
Adjustment Mechanism
Push Button
Steel Type
Chrome Vanadium Electrical Steel
Grip Style
Standard Cushion
Jaw Texture
Smooth
Jaw Shape
Flat

Description

Tongue & Groove Plier Set, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 1 in, Maximum Jaw Opening 1 1/2 in, 2 in, 2 1/2 in, Number of Jaw Positions 15, 19, 24, Jaw Width 3/8 in, 1/2 in, Jaw Length 7/8 in, 1 1/4 in, Insulated No, Non-Sparking No, Plier Types Tonge & Groove, Voltage Rating Not Applicable, Tether Ready No, ESD-Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.