Tongue and Groove Plier Set, 1.125 in L
- Mfr # 9K 00 80 147 US
- Zoro # G111470874
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Number of Pliers
2
Tether Ready
No
Plier Types
Tonge & Groove
Standards
REACH
Maximum Jaw Opening
1 3/4 in, 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K 00 80 147 US
- Zoro #
- G111470874
- UPC #
- 843221029128
- Country of Origin
- Germany
- Item
- Tongue & Groove Plier Set
- Number of Pliers
- 2
- Tether Ready
- No
- Plier Types
- Tonge & Groove
- Standards
- REACH
- Maximum Jaw Opening
- 1 3/4 in, 2 in
- Grip Material
- Plastic
- Finish
- Atramentized/Chrome Plated/Polished
- Adjustment Mechanism
- Push Button
- ESD-Safe
- No
- Handle Style
- Non-Slip
- Jaw Shape
- Curved, Flat
- Jaw Texture
- Serrated, Smooth
- Non-Sparking
- No
- Insulated
- No
- Plier Material
- Steel
- Includes
- Cobra Water Pump Pliers, Pliers Wrench
- Number of Jaw Positions
- 19, 25
- Steel Type
- Chrome Vanadium Electrical Steel
- Features
- Cam Joint Evenly Distributes Force to the Workpiece, Self-Locking
Dimensions
- Jaw Width
- 1/4 in, 3/8 in
- Fits Chest Size
- Cam Joint Evenly Distributes Force to the Workpiece, Self-Locking
- Jaw Length
- 1 1/4 in
- Overall Length
- 1 1/8 in
- Jaw Thickness
- 3/8 in
- Length
- 1 1/8 in
Description
Tongue & Groove Plier Set, Adjustment Mechanism Push Button, Jaw Texture Serrated, Smooth, Jaw Shape Curved, Flat, Overall Length 1 1/8 in, Maximum Jaw Opening 1 3/4 in, 2 in, Number of Jaw Positions 19, 25, Jaw Width 1/4 in, 3/8 in, Jaw Length 1 1/4 in, Insulated No, Non-Sparking No, Plier Types Tonge & Groove, Voltage Rating Not Applicable, Tether Ready No, ESD-Safe No, Features Cam Joint Evenly Distributes Force to the Workpiece, Self-Locking, Finish Atramentized/Chrome Plated/Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.