Tongue and Groove Plier Set, 2 in L

  • Mfr # 00 19 55 S6

  • Zoro # G512923740


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
5 in Pliers Wrench, 7 1/4 in Pliers Wrench, 10 in Pliers Wrench
Plier Material
Steel
Features
Laser-Etched Scale Allows the Wrench Opening to be Set Before Gripping on to Workpiece, Lever Transmission Greater Than 10-1 for Strong Gripping Power, Parallel Jaws Allow Infinitely Variable Gripping of All Widths to the Specified Maximum Size, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
Overall Length
2 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 19 55 S6
Zoro #
G512923740
UPC #
843221028732
Country of Origin
Germany

Dimensions

Overall Length
2 in
Jaw Thickness
1/4 in, 3/8 in
Jaw Width
1/4 in, 3/8 in
Jaw Length
5/8 in, 1 in, 1 1/4 in

Details

Item
Tongue & Groove Plier Set
Includes
5 in Pliers Wrench, 7 1/4 in Pliers Wrench, 10 in Pliers Wrench
Plier Material
Steel
Features
Laser-Etched Scale Allows the Wrench Opening to be Set Before Gripping on to Workpiece, Lever Transmission Greater Than 10-1 for Strong Gripping Power, Parallel Jaws Allow Infinitely Variable Gripping of All Widths to the Specified Maximum Size, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
Insulated
No
Finish
Chrome Plated
Standards
REACH
Maximum Jaw Opening
7/8 in, 1 1/2 in, 2 in
Container Type
Tool Roll
Plier Types
Tonge & Groove
Tether Ready
No
ESD-Safe
No
Jaw Texture
Smooth
Non-Sparking
No
Number of Pliers
3
Grip Material
Plastic
Adjustment Mechanism
Push Button
Steel Type
Chrome Vanadium Electrical Steel
Jaw Shape
Flat
Number of Jaw Positions
11, 15, 19
Grip Style
Standard Cushion

Description

Tongue & Groove Plier Set, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 2 in, Maximum Jaw Opening 7/8 in, 1 1/2 in, 2 in, Number of Jaw Positions 11, 15, 19, Jaw Width 1/4 in, 3/8 in, Jaw Length 5/8 in, 1 in, 1 1/4 in, Insulated No, Non-Sparking No, Plier Types Tonge & Groove, Voltage Rating Not Applicable, Tether Ready No, Container Type Tool Roll, ESD-Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.