Tongue and Groove Plier Set, 2.125 in L

  • Mfr # 00 19 55 S8

  • Zoro # G912923715


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
5 in Cobra Water Pump Pliers, 7 1/4 in Cobra Water Pump Pliers, 10 in Cobra Water Pump Pliers
Plier Material
Steel
Features
Box-Joint Design: High Stability Because of Double Guide Pinch Guard Prevents Operators' Fingers Being Pinched, Self-Locking on Pipes and Nuts, Tool Roll Is Made of Hard-Wearing Polyester Fabric with Hook and Loop Closure
Overall Length
2 1/8 in
Handle Style
Non-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00 19 55 S8
Zoro #
G912923715
UPC #
843221014056
Country of Origin
Germany

Dimensions

Overall Length
2 1/8 in
Jaw Width
1/4 in, 3/8 in
Jaw Length
7/8 in, 1 1/8 in, 1 1/4 in

Details

Item
Tongue & Groove Plier Set
Includes
5 in Cobra Water Pump Pliers, 7 1/4 in Cobra Water Pump Pliers, 10 in Cobra Water Pump Pliers
Plier Material
Steel
Features
Box-Joint Design: High Stability Because of Double Guide Pinch Guard Prevents Operators' Fingers Being Pinched, Self-Locking on Pipes and Nuts, Tool Roll Is Made of Hard-Wearing Polyester Fabric with Hook and Loop Closure
Handle Style
Non-Slip
Insulated
No
Finish
Atramentized/Polished
Standards
REACH
Container Type
Tool Roll
Maximum Jaw Opening
1 1/16 in, 1 1/2 in, 2 in
ESD-Safe
No
Tether Ready
No
Plier Types
Tonge & Groove
Steel Type
Chrome Vanadium Electrical Steel
Adjustment Mechanism
Push Button
Jaw Texture
Serrated
Number of Jaw Positions
13, 18, 25
Non-Sparking
No
Jaw Shape
Curved
Number of Pliers
3
Grip Style
Standard Cushion
Grip Material
Plastic

Description

Cobra Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.