Tongue and Groove Plier Set, 2.25 in L

  • Mfr # 00 19 55 S7

  • Zoro # G812923785


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Includes
6 in Pliers Wrench, 10 in Pliers Wrench, 12 in Pliers Wrench
Plier Material
Steel
Features
Laser-Etched Scale Allows the Wrench Opening to be Set Before Gripping on to Workpiece, Lever Transmission Greater Than 10-1 for Strong Gripping Power, Multiple Adjustment Positions at the Touch of a Button Directly on the Workpiece, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
Overall Length
2 1/4 in
Standards
REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00 19 55 S7
Zoro #
G812923785
UPC #
843221028725
Country of Origin
Germany

Dimensions

Overall Length
2 1/4 in
Jaw Width
3/8 in, 5/8 in
Jaw Length
7/8 in, 1 1/4 in, 1 1/2 in
Jaw Thickness
1/4 in, 3/8 in

Details

Item
Tongue & Groove Plier Set
Includes
6 in Pliers Wrench, 10 in Pliers Wrench, 12 in Pliers Wrench
Plier Material
Steel
Features
Laser-Etched Scale Allows the Wrench Opening to be Set Before Gripping on to Workpiece, Lever Transmission Greater Than 10-1 for Strong Gripping Power, Multiple Adjustment Positions at the Touch of a Button Directly on the Workpiece, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
Standards
REACH
Finish
Chrome Plated
Insulated
No
Tether Ready
No
Container Type
Tool Roll
Maximum Jaw Opening
1 in, 2 in, 2 1/2 in
Plier Types
Tonge & Groove
ESD-Safe
No
Jaw Texture
Smooth
Non-Sparking
No
Grip Style
Standard Cushion
Adjustment Mechanism
Push Button
Jaw Shape
Flat
Number of Pliers
3
Grip Material
Plastic
Number of Jaw Positions
14, 19, 24
Steel Type
Chrome Vanadium Electrical Steel

Description

Tongue & Groove Plier Set, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 2 1/4 in, Maximum Jaw Opening 1 in, 2 in, 2 1/2 in, Number of Jaw Positions 14, 19, 24, Jaw Width 3/8 in, 5/8 in, Jaw Length 7/8 in, 1 1/4 in, 1 1/2 in, Insulated No, Non-Sparking No, Plier Types Tonge & Groove, Voltage Rating Not Applicable, Tether Ready No, Container Type Tool Roll, ESD-Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.