Tongue and Groove Plier Set, 2.25 in L

  • Mfr # 00 19 55 S9

  • Zoro # G012923677


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
6 in Water Pump Pliers, 10 in Water Pump Plier, 12 in Water Pump Plier
Plier Material
Steel
Features
Box-Joint Design: High Stability Because of Double Guide Pinch Guard Prevents Operators' Fingers Being Pinched, Self-Locking on Pipes and Nuts, Tool Roll Is Made of Hard-Wearing Polyester Fabric with Hook and Loop Closure
Overall Length
2 1/4 in
Handle Style
Non-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 19 55 S9
Zoro #
G012923677
UPC #
843221014049
Country of Origin
Germany

Dimensions

Overall Length
2 1/4 in
Jaw Length
7/8 in, 1 1/4 in, 1 5/8 in
Jaw Width
1/4 in, 3/8 in

Details

Item
Tongue & Groove Plier Set
Includes
6 in Water Pump Pliers, 10 in Water Pump Plier, 12 in Water Pump Plier
Plier Material
Steel
Features
Box-Joint Design: High Stability Because of Double Guide Pinch Guard Prevents Operators' Fingers Being Pinched, Self-Locking on Pipes and Nuts, Tool Roll Is Made of Hard-Wearing Polyester Fabric with Hook and Loop Closure
Handle Style
Non-Slip
Finish
Atramentized/Polished
Insulated
No
Standards
REACH
ESD-Safe
No
Tether Ready
No
Plier Types
Tonge & Groove
Maximum Jaw Opening
1 3/16 in, 1 3/4 in, 2 3/64 in
Container Type
Tool Roll
Steel Type
Chrome Vanadium Electrical Steel
Grip Style
Standard Cushion
Non-Sparking
No
Grip Material
Plastic
Jaw Shape
Curved
Adjustment Mechanism
Push Button
Jaw Texture
Serrated
Number of Pliers
3
Number of Jaw Positions
11, 25, 30

Description

Cobra Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.