Tongue and Groove Plier Set, 4.5 in L
Mfr # 9K 00 80 149 US
Zoro # G812924676
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Includes
4 in Cobra Water Pump Pliers, 5 in Cobra Water Pump Pliers, 6 in Cobra Water Pump Pliers, 7 1/4 in Cobra Water Pump Pliers, 10 in Cobra Water Pump Pliers, 12 in Cobra Water Pump Pliers, 16 in Cobra Water Pump Pliers, 22 in Cobra Water Pump Pliers
Plier Material
Steel
Features
Box-Joint Design, Fine Adjustment for Optimum Adaptation to Different Size Workpieces, Pinch Guard, Self-Locking on Pipes And Nuts
Overall Length
4 1/2 in
Handle Style
Non-Slip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K 00 80 149 US
Zoro #
G812924676
UPC #
843221029104
Country of Origin
Germany
Dimensions
Overall Length
4 1/2 in
Jaw Width
1/8 in, 3/4 in
Jaw Length
7/8 in, 3 1/2 in
Details
Item
Tongue & Groove Plier Set
Includes
4 in Cobra Water Pump Pliers, 5 in Cobra Water Pump Pliers, 6 in Cobra Water Pump Pliers, 7 1/4 in Cobra Water Pump Pliers, 10 in Cobra Water Pump Pliers, 12 in Cobra Water Pump Pliers, 16 in Cobra Water Pump Pliers, 22 in Cobra Water Pump Pliers
Plier Material
Steel
Features
Box-Joint Design, Fine Adjustment for Optimum Adaptation to Different Size Workpieces, Pinch Guard, Self-Locking on Pipes And Nuts
Handle Style
Non-Slip
Standards
REACH
Insulated
No
Finish
Atramentized/Polished
Tether Ready
No
ESD-Safe
No
Plier Types
Tonge & Groove
Maximum Jaw Opening
4 3/4 in
Number of Pliers
8
Grip Material
Plastic
Adjustment Mechanism
Push Button
Jaw Texture
Serrated
Jaw Shape
Curved
Non-Sparking
No
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Electrical Steel
Number of Jaw Positions
11, 30
Description
Tongue & Groove Plier Set, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape Curved, Overall Length 4 1/2 in, Maximum Jaw Opening 4 3/4 in, Number of Jaw Positions 11, 30, Jaw Width 1/8 in, 3/4 in, Jaw Length 7/8 in, 3 1/2 in, Insulated No, Non-Sparking No, Plier Types Tonge & Groove, Voltage Rating Not Applicable, Tether Ready No, ESD-Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.