Tongue and Groove Pliers, 10 in L
Mfr # 85 51 250 AF
Zoro # G012923622
product price: $119.91
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Features
Jaw Inserts Can Also be Rotated Under Load, One-Hand Release, Rotatable Tips for Securely Gripping the Clamps in All Positions, Slim Head Design, Narrow Head Width and Rotatable Grip Inserts Make this an Ideal Tool in Confined Areas
Finish
Atramentized
Jaw Width
1/4 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85 51 250 AF
Zoro #
G012923622
UPC #
843221021894
Country of Origin
Germany
Dimensions
Overall Length
10 in
Jaw Width
1/4 in
Jaw Length
1/4 in
Details
Features
Jaw Inserts Can Also be Rotated Under Load, One-Hand Release, Rotatable Tips for Securely Gripping the Clamps in All Positions, Slim Head Design, Narrow Head Width and Rotatable Grip Inserts Make this an Ideal Tool in Confined Areas
Finish
Atramentized
Insulated
No
Item
Tongue & Groove Pliers
Weight
0.76 lb
Maximum Jaw Opening
2 3/4 in
Plier Material
Chrome Vanadium Electric Steel
Steel Type
Chrome Vanadium Electrical Steel; Forged; Oil-Hardened
Grip Material
Plastic
Angle Access Jaws
Yes
Number of Jaw Positions
19
Jaw Texture
Serrated
Non-Sparking
No
Plier Type
Tongue & Groove Pliers
Adjustment Mechanism
Push Button
Tether Ready
No
Grip Style
Plain
Jaw Shape
Curved
Description
Tongue & Groove Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape Curved, Overall Length 10 in, Maximum Jaw Opening 2 3/4 in, Number of Jaw Positions 19, Jaw Width 1/4 in, Jaw Length 1/4 in, Grip Style Plain, Non-Sparking No, Insulated No, Voltage Rating Not Applicable, Tether Ready No, Angle Access Jaws Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.