Tweezers, Anti-Mag, Needle, Straight, 5-1/4
Mfr # 92 22 04
Zoro # G6093333
product price: $22.69
/eaKey Features
Overall Length
5 3/64 in
Point Type
Needle, Smooth, Straight
Application
Ultra Fine Mounting Work For Electronics
Material
Stainless Steel
Type
Anti-Magnetic/Electronics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92 22 04
Zoro #
G6093333
UPC #
843221014667
Country of Origin
India
Dimensions
Overall Length
5 3/64 in
Length
5 1/4 in
Tip Thickness
0.3 mm
Tip Width
0.5 mm
Details
Item
Precision Tweezers
Point Type
Needle, Smooth, Straight
Application
Ultra Fine Mounting Work For Electronics
Material
Stainless Steel
Type
Anti-Magnetic/Electronics
Standards
REACH
Product Type
Precision
Tip Shape
Point
Grip Style
Plain
Tip Angle
55 Degrees
Tip Texture
Smooth
Tip Style
Straight
Tip Material
Stainless Steel
Resistance Properties
Acid, Corrosion
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 3/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.3 mm, Tip Width 0.5 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.