Zoro Homepage

Tweezers, Blunt, Straight, Serrated, 5-3/4

  • Mfr # 92 72 45

  • Zoro # G6077486


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

Overall Length
5 45/64 in
Point Type
Round, Serrated, Straight
Application
Universally Applicable For Electronics
Material
Stainless Steel
Tip Size
3.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92 72 45
Zoro #
G6077486
UPC #
843221014933
Country of Origin
Pakistan

Dimensions

Overall Length
5 45/64 in
Tip Size
3.5mm
Length
5 3/4 in
Tip Width
2.7 mm
Tip Thickness
1.3 mm

Details

Item
Precision Tweezers
Point Type
Round, Serrated, Straight
Application
Universally Applicable For Electronics
Material
Stainless Steel
Resists
Acid
Type
Blunt Shaped/Anti-Magnetic/Acid Proof
Standards
REACH
Product Type
Precision
Tip Shape
Round
Grip Style
Knurled
Tip Texture
Serrated
Tip Style
Straight
Tip Material
Stainless Steel
Resistance Properties
Acid, Corrosion
Tip Angle
55 Degrees

Description

Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 5 45/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Serrated, Tip Thickness 1.3 mm, Tip Width 2.7 mm, Standards REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.